Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MTA40-30

MTA40-30

MTA40-30 TOP ANGLE TAKE UP FRAME

Take Up Frame; Top Angle; MTA40 Frame Size; 30 Nominal Travel; 11.063" Overall Height; 4.5" Base Width; 48.5" Bolt Center-to-Center Length

Part #

MTA40-30

BDI #

17800455

PRICE
$ 1,800.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
34.958
UNSPSC
31171533
EAN
0697950630267
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
Top Angle; MTA40 Frame Size; 30 Nominal Travel; 11.063" Overall Height; 4.5" Base Width; 48.5" Bolt Center-to-Center Length
Long Description
Take Up Frame; Top Angle; MTA40 Frame Size; 30 Nominal Travel; 11.063" Overall Height; 4.5" Base Width; 48.5" Bolt Center-to-Center Length