Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QMP10J115SEM

QMP10J115SEM

QMP10J115SEM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QMP10J115SEM

BDI #

785476

PRICE
$ 607.54 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.994
UNSPSC
31171511
EAN
0883450154680
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMP10J115SEM
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter