Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAAPX20A311SC

QVPG15V060SB

QVPG15V060SB PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 201.676MM Minimum Bolt Spacing; 246.126MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVPG15V060SB

BDI #

767395

PRICE
$ 1,269.40 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.782
UNSPSC
31171511
EAN
0883450239912
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPG15V060SB
Weight / LBS
24
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 201.676MM Minimum Bolt Spacing; 246.126MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.15 Inch | 80 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Bolt Spacing Minimum
7.94 Inch | 201.676Millimeter