Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVPL19V303SET

QVPL19V303SET

QVPL19V303SET PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVPL19V303SET

BDI #

790170

PRICE
$ 2,034.32 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.706
UNSPSC
31171511
EAN
0883450113502
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22219
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPL19V303SET
Weight / LBS
39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Length Thru Bore
3.69 Inch | 93.726 Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bore
3.188 Inch | 80.975 Millimeter