Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVVTU22V100SEC

QVTU19V307SN

QVTU19V307SN TAKE UP BEARING

Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material

Part #

QVTU19V307SN

BDI #

776015

PRICE
$ 2,322.12 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.752
UNSPSC
31171533
EAN
0883450360517
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22219
Housing Material
Cast Steel
Other Features
Double Row | Single Nut | Non-Expansion | Triple Lip Contact Viton Seal | Steel Cage
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Bore
3.438 Inch | 87.325 Millimeter