Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E-TTU-TRB-3

E-TTU-TRB-3

E-TTU-TRB-3 TAKE-UP BLOCK BRG

Take Up Bearing Only; 3" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TTU-TRB-3

BDI #

1355931

PRICE
$ 1,297.94 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
12.64
UNSPSC
31171533
EAN
0053893778242
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-TTU-TRB-3
Weight / LBS
27.85
Long Description
Take Up Bearing Only; 3" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter