Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCP202-010D1

UCP216D1

UCP216D1 PILLOW BLOCK MOUNTED UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP216D1

BDI #

1195269

PRICE
$ 548.02 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
19.84
UNSPSC
31171511
EAN
0029176545511
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC216D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
19.18022
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
9.1 Inch | 232Millimeter
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter