Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA2205.2RS

NA2205.2RS

NA2205.2RS ; NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NA2205.2RS

BDI #

1087843

PRICE
$ 114.21 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31171530
EAN
0605790209253
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.445
Long Description
Cam Follower Bearing; 25MM Bore; 52MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.701 Inch | 17.8 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter