Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NATR5

NATR5DZ

NATR5DZ ; NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

NATR5DZ

BDI #

1407775

PRICE
$ 40.56 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
EAN
0605790213458
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.043
Long Description
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Bore
0.197 Inch | 5 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter