Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P2B-SXVB-104

P2B-SXR-60M-HT

P2B-SXR-60M-HT PILLOW BLOCK BALL BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 174.6MM Minimum Bolt Spacing; 201.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

077750

BDI #

19376547

PRICE
$ 738.96 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.862
UNSPSC
31171511
EAN
0782475260324
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SXR-60M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Temperature
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
077750
Weight / LBS
11.023
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 174.6MM Minimum Bolt Spacing; 201.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Minimum
6.874 Inch | 174.6Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
7.937 Inch | 201.6Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter