Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN-205T

PN-205T

PN-205T INSERT BALL BEARING ; NON-RETURNABLE PN GOLD

Insert Bearing; 25MM Bore; Wide Inner Ring; 17.475MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

713825

BDI #

357379

PRICE
$ 256.16 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31171536
EAN
0662461368527
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
357379
Manufacturer Internal Number
713825
Weight / LBS
0.6
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 17.475MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter