Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN-32

PN-32

PN-32 INSERT BALL BEARING ; NON-RETURNABLE

Insert Bearing; 2" Bore; 2-3/16" Length Thru Bore; Wide Inner Ring; 1-3/16" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

711799

BDI #

357395

PRICE
$ 794.30 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.271
UNSPSC
31171536
EAN
0662461341834
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
357395
Manufacturer Internal Number
711799
Weight / LBS
2.8
Long Description
Insert Bearing; 2" Bore; 2-3/16" Length Thru Bore; Wide Inner Ring; 1-3/16" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter