Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BH 16LS

BH 16LS

BH 16LS SPHERICAL PLAIN BEARING ; 1" TO 2" BORE

Spherical Plain Bearing; 1" Bore; 25/32" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1" Overall Width; Relubricatable

Part #

1851605000

BDI #

349341

PRICE
$ 285.66 / each

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.268
UNSPSC
31171515
EAN
0662288722175
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BH 16LS
Manufacturer Internal Number
1851605000
Weight / LBS
0.55
Long Description
Spherical Plain Bearing; 1" Bore; 25/32" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1" Overall Width; Relubricatable
Outside Diameter
2 Inch | 50.8 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Width
0.781 Inch | 19.837 Millimeter