Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFT-32R HI

SFT-32R HI

SFT-32R HI FLANGE BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal

Part #

724801

BDI #

354845

PRICE
$ 729.60 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.452
UNSPSC
31171501
EAN
0662461325971
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
1-2-HI
Seals
High Temperature Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFT-32R HI
Manufacturer Internal Number
724801
Weight / LBS
5.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.2 Inch | 157.48 Millimeter