Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

STO8ZZ

STO12

STO12 ; NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

STO12

BDI #

1088698

PRICE
$ 72.46 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.061
EAN
0605790205859
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.134
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter