Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

STO40ZZ

STO40ZZ

STO40ZZ ; NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 26MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

STO40ZZ

BDI #

1088722

PRICE
$ 136.36 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
31171530
EAN
0605790193309
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.57
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 26MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.024 Inch | 26 Millimeter