Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB-PSEZ-100-P

TB-PSEZ-100-P

TB-PSEZ-100-P PILLOW BLOCK BALL BEARING

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Polymer; Non-Expansion

Part #

034711

BDI #

242547

PRICE
$ 196.32 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171511
EAN
0782475004584
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Tapped Base
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.84
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Polymer; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter