Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TREL 10

TREL 10

TREL 10 ROD END BEARING ; 5/8" BORE 9/16" HOUSING WD MALE

Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure

Part #

1501000000

BDI #

354882

PRICE
$ 106.18 / each

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31171508
EAN
0662288719618
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1501000000
Weight / LBS
0.41
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.625 Inch | 15.875 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter