Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCHPL205-16MZ20RFCB

UCHPL205-16MZ20RFCB

UCHPL205-16MZ20RFCB HANGER UNIT BEARING ; 1" ID KANIGEN SET SCREW

Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.339" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC205-16MZ20RF Insert Part Number

Part #

UCHPL205-16MZ20RFCB

BDI #

112381

PRICE
$ 233.10 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
EAN
0808250402250
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC205-16MZ20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20516MZ20RFCB
Weight / LBS
0.84
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.339" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC205-16MZ20RF Insert Part Number
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Housing Outside Diameter
2.906 Inch | 73.812 Millimeter
Bore
1 Inch | 25.4 Millimeter