Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UEFC206-20NPMZ20RF

UEFC206-20NPMZ20RF

UEFC206-20NPMZ20RF FLANGED CARTRIDGE BRG ; 1-1/4" KANIGEN ACCU-LOC NICKEL PILOTED

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 2.783" Bolt Spacing; 1 Piece Solid; Concentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

UEFC206-20NPMZ20RF

BDI #

119637

PRICE
$ 503.72 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.234
UNSPSC
31171501
EAN
0808250446308
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UE206-20MZ20
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Kanigen Coated Insert | Accu-Lok Collar Locking
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.78
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 2.783" Bolt Spacing; 1 Piece Solid; Concentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
2.783 Inch | 70.7 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter