Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
248 BLUE 19GM IDH 462476

248 BLUE 19GM IDH 462476

248 BLUE 19GM IDH 462476

248 BLUE 19GM IDH 462476 THREADLOCKER ; 37087 REPAIR STICK

Anaerobic Threadlocker; General Purpose; Stick; 0.041 Lb; Wax; Nut | Bolt | Self-Feeding Stick Applicator; Blue

Part #

462476

BDI #

1406151

PRICE
$ 69.93 / each

QTY

INVENTORY:
41
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31201627
EAN
0079340370876
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Stick
Texture
Wax
Application
Nut | Bolt | Self-Feeding Stick Applicator
Tradename
248 | QUICKSTIX
Manufacturer's Description
Loctite Quickstix 248 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
0.041 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.85 Percentage | 87.1 g/l
Conformance to Certificate
CFIA | NSF 61
Other Features
Anaerobic Technology | Wax Like Residue | Food Grade | Torque: Breakaway 110; Prevailing 43 In-Lbs
Net Weight
0.66 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37087
Long Description
Anaerobic Threadlocker; General Purpose; Stick; 0.041 Lb; Wax; Nut | Bolt | Self-Feeding Stick Applicator; Blue