Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AIR LUBE 10W/NR 5 GAL PAIL

AIR LUBE 10W/NR 5 GAL PAIL

AIR LUBE 10W/NR 5 GAL PAIL

AIR LUBE 10W/NR 5GAL PAIL ; AIR LINE LUBRICANT

Machinery Oil; Synthetic Type; Pneumatic Equipment; Pail; Liquid; Pneumatic Equipment; Amber; 5 Gal Container Size

Part #

601927492

BDI #

22324662

PRICE
$ 495.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
15121500
Product Name
Oil
Product Type
Synthetic
Typical Use
Pneumatic Equipment
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Pneumatic Equipment
Tradename
AIR LUBE
Manufacturer's Description
Unique Petroleum and Synthetic Airline Lubricants in a Variety of Viscosities
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65133700034
Long Description
Machinery Oil; Synthetic Type; Pneumatic Equipment; Pail; Liquid; Pneumatic Equipment; Amber; 5 Gal Container Size