Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CHEMPLEX 862 40 LB PAIL

RENOLIT H EP SF 35LB PAIL

CHEMPLEX 862 40 LB PAIL

CHEMPLEX 862 40LB PAIL ; SILICONE GREASE

Silicone Grease; Filter | Valve; Pail; Tacky; Faucet | Filter | Valve; White; 40 Lb

Part #

601924347

BDI #

22324817

PRICE
$ 2,144.78 / each

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
15121901
Product Name
Grease
Product Base
Silicone
Typical Use
Filter | Valve
Container Type
Pail
Texture
Tacky
Application
Faucet | Filter | Valve
Tradename
CHEMPLEX
Manufacturer's Description
Non Toxic - Non Melting - Tacky Compound with Excellent Water Repellency - Dielectric Properties and Oxidation Resistance
Color
White
Container Size value And um
40 Lb
Degree of Flashpoint value And um
500 Deg C COC
Odor
Odorless
Conformance to Certificate
NSF 61
NLGI Grade
2
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65117800034
Long Description
Silicone Grease; Filter | Valve; Pail; Tacky; Faucet | Filter | Valve; White; 40 Lb