Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MR GS2 3OZ BOXED IDH 234891

MR GS2 3OZ BOXED IDH 234891

MR GS2 3OZ BOXED IDH 234891

MR GS2 3OZ BOXED IDH 234891 GASKETING ; 30514

Gasketing; Liquid Gasket; Vibrating Equipment; 3 Oz; Paste; Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection; Black

Part #

234891

BDI #

1056089

PRICE
$ 13.55 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
31201600
EAN
0079340305144
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Vibrating Equipment
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection
Manufacturer's Description
Loctite Gasket Sealant 2
Color
Black
Container Size value And um
3 Oz
Substrate Material
Metal
Odor
Ester Like
VOC Content - Percentage
0.3 Percentage | 4.65 g/l
Other Features
Slow Drying | Flexible Cure | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer URL
Manufacturer Item Number
30514
Weight / LBS
0.24
Long Description
Gasketing; Liquid Gasket; Vibrating Equipment; 3 Oz; Paste; Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection; Black