Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RENOLIT CXS SMG 2

RENOLIT CXS SMG 2

RENOLIT CXS SMG 2 GREASE ; 20/14 OZ CART BLACK NLGI GRADE 2

Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Steel and Metal Construction | Heavy Industrial Application; Black; 14 Oz

Part #

RENOLIT CXS SMG 2

BDI #

21578139

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
15121902
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Steel and Metal Construction | Heavy Industrial Application
Manufacturer's Description
Fuchs Renolit CXS SMG 2 Steel Processing Grease
Color
Black
Container Size value And um
14 Oz
Degree of Flashpoint value And um
171.11 Deg C
Odor
Mild
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate Complex Oil
Manufacturer URL
https://www.fuchs.com
Long Description
Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Steel and Metal Construction | Heavy Industrial Application; Black; 14 Oz