Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SI 5900 5OZ IDH 270637

SI 5900 5OZ IDH 270637

SI 5900 5OZ IDH 270637

SI 5900 5OZ IDH 270637 SIL GASKETING ; 30509 5OZ

Gasketing; RTV Silicone; Multipurpose | Black; 5 Oz; Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black

Part #

270637

BDI #

1056249

PRICE
$ 70.18 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31201600
EAN
0079340305090
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Cartridge
Texture
Paste
Application
Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover
Manufacturer's Description
Loctite Instant Gasket
Color
Black
Container Size value And um
5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 44.47 g/l
Conformance to Certificate
CFIA
Other Features
High Performance | Leakproof Gasket | Atmospheric Moisture Cure | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
5 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
30509
Weight / LBS
0.582
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 5 Oz; Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black