Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
STABYL HT 100 120 LB KEG

STABYL HT 100 120 LB KEG

STABYL HT 100 120 LB KEG

STABYL HT 100 120 LB KEG SYN GREASE

Semi Synthetic Grease; Multipurpose; Keg; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 120 Lb

Part #

STABYL HT 100 120 LB KEG

BDI #

22325176

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
54.36
UNSPSC
15121902
Product Name
Grease
Product Base
Semi Synthetic
Typical Use
Multipurpose
Container Type
Keg
Texture
Smooth | Tacky
Application
Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing
Tradename
STABYL
Manufacturer's Description
Multipurpose - Semi Synthetic Lubricating Grease
Color
Dark Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
550 Deg F
Odor
Slight
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Semi Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116800039
Long Description
Semi Synthetic Grease; Multipurpose; Keg; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 120 Lb