Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

00322

00322

00322 LPS 3 PREMIER RUST INHIBITOR ; TRIGGER SPRAY 28OZ

Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Trigger Spray; 20 Oz; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection

Part #

C00322

BDI #

600242

PRICE
$ 73.13 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.165
UNSPSC
31211700
EAN
0078827003221
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Hazy Brown
Container Type
Trigger Spray
Texture
Liquid
Application
Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Tradename
3
Manufacturer's Description
LPS 3 Premier Rust Inhibitor
Container Size value And um
20 Oz
Conformance to Certificate
ASTM F-945 | CFIA | MIL-PRF-16173E Grade 2 | NSF H2 | PWA 36604
Other Features
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Net Weight
20 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Manufacturer URL
Manufacturer Item Number
00322
Weight / LBS
1.5
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Trigger Spray; 20 Oz; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection