Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7218 5LB KIT IDH 1324008

PC 7218 5LB KIT IDH 1324008

PC 7218 5LB KIT IDH 1324008

PC 7218 5LB KIT IDH 1324008 COMPOUND ; WEARING

Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 5 Lb; Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow

Part #

1324008

BDI #

1055317

PRICE
$ 372.20 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.71
UNSPSC
31211700
EAN
0079340438835
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Wearing Compound
Container Size value And um
5 Lb
Conformance to Certificate
NAVSEA | NEHC
Other Features
Wearing Compound | Trowelable | Non Sagging | With Silicon Carbide
Net Weight
80 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
Manufacturer Item Number
1324008
Weight / LBS
6.171
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 5 Lb; Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow