Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7227 6LB KIT IDH 209825

PC 7227 6LB KIT IDH 209825

PC 7227 6LB KIT IDH 209825

PC 7227 6LB KIT IDH 209825 ; 98732 NORDBAK BRUSH CERAMIC GREY 6LB

Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 6 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump

Part #

209825

BDI #

1055742

PRICE
$ 903.65 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.37
UNSPSC
31211700
EAN
0079340987326
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Brushable Ceramic - Gray
Container Size value And um
6 Lb
Conformance to Certificate
CFIA
Other Features
Recoat 1 to 3 Hr
Net Weight
96 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
Manufacturer Item Number
98732
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 6 Lb; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve | Cavitated Pump