Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PC 3967 4.8ML KIT IDH 236382

PC 3967 4.8ML KIT IDH 236382

PC 3967 4.8ML KIT IDH 236382 LIP SEAL ; 28654 F/M-A-THREAD 4.8ML SYRNG

Stripped Thread Repair Kit; 12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range; Loctite; Includes Release Agent, Thread SealantMost Metal, Wood Applicable Material; Stipped Thread Riper Application

Part #

236382

BDI #

1056180

PRICE
$ 92.53 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
31201600
EAN
0079340286542
Product Name And Type
Specialty Purpose Metal Repair Filler
Typical Use
Thread Repair
Color
Gray
Container Type
Kit
Texture
Liquid
Application
Oil Pan | Valve Cover | Distributor Cap | Transmission Pan and Housing
Tradename
FORM-A-THREAD
Manufacturer's Description
Loctite Form-A-Thread Stripped Thread Repair
Container Size value And um
12.9 Ml
Conformance to Certificate
CFIA
Other Features
Eliminates Corrosion - Galling - Seizing - Rust | Kit Contains 2 Syringe and Bottle
Net Weight
0.44 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Kit
Keyword String
Stripped Thread Repair
Manufacturer URL
https://www.henkel-adhesives.com
Manufacturer Item Number
28654
Weight / LBS
0.201
Product Detail
Stripped Thread Repair Kit
Product Specification
12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range
Long Description
Stripped Thread Repair Kit; 12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range; Loctite; Includes Release Agent, Thread SealantMost Metal, Wood Applicable Material; Stipped Thread Riper Application