Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 6231 8.6OZ IDH 1291113

PC 6231 8.6OZ IDH 1291113

PC 6231 8.6OZ IDH 1291113

PC 6231 8.6OZ IDH 1291113 CONCRET REPAIR ; CRACK FILLER 8.6OZ

Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 8.6 Oz; Indoor and Outdoor

Part #

1291113

BDI #

1055303

PRICE
$ 104.35 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
30111500
EAN
0079340438538
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Indoor and Outdoor
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Crack Filler SL
Container Size value And um
8.6 Oz
Other Features
Rapid Curing
Net Weight
8.6 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
1291113
Weight / LBS
0.683
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 8.6 Oz; Indoor and Outdoor