Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7218 25LB KIT IDH 1323940

PC 7218 25LB KIT IDH 1323940

PC 7218 25LB KIT IDH 1323940

PC 7218 25LB KIT IDH 1323940 COMPOUND ; WEARING

Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow

Part #

1323940

BDI #

1055315

PRICE
$ 1,165.23 / each

QTY

INVENTORY:
34
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
UNSPSC
31211700
EAN
0079340438811
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Wearing Compound
Container Size value And um
25 Lb
Conformance to Certificate
NAVSEA | NEHC
Other Features
Wearing Compound | Trowelable | Non Sagging | With Silicon Carbide
Net Weight
400 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
Manufacturer Item Number
1323940
Weight / LBS
29.026
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 25 Lb; Cyclone and Separator Body | Dust Collector | Exhauster | Pump Liner | Impeller | Fan Blade and Housing | Chute and Hopper | Elbow