Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7317 3LB KIT IDH 209824

PC 7317 3LB KIT IDH 209824

PC 7317 3LB KIT IDH 209824

PC 7317 3LB KIT IDH 209824 ; 98383 NORDBAK PNEU WEAR 3LB KIT

Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 3 Lb; Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector

Part #

209824

BDI #

1055741

PRICE
$ 377.60 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.703
UNSPSC
31211700
EAN
0079340983830
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Pneu-Wear
Container Size value And um
3 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Non Sagging | Trowelable | With Silicon Carbide
Net Weight
48 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
Manufacturer Item Number
98383
Weight / LBS
3.668
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 3 Lb; Pneumatic Conveying System | Elbow | Slurry Pump | Hopper | Cyclone and Dust Collector