Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1-056-711-05-BF

1-056-711-05-BF

105671105BF BRAKE ASSY ; 3FT/LB 5/8 115 VAC

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft

Part #

0302585

BDI #

19243872

PRICE
$ 1,931.04 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
26112105
EAN
0793699008791
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
115VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56700
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 2
Mounting Frame Size
56C | 143TC | 145TC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
1
Lead Wire Position
Internal | External Left | External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105671105 BF
Weight / LBS
12
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Bore
0.625 Inch | 15.875 Millimeter