Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

307195-32

307195-32

307195-32 ; BP 215 125 90V 215TC

Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 1500Lb-in

Part #

307195-32

BDI #

301701

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.07
UNSPSC
26112105
EAN
0883680043785
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1500Lb-in
Product Type
Armature Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
BP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213TC | 215TC
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Wire Crimper | Auger Filler | Labelling | Feed Conveyor
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
307195-32
Weight / LBS
31
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 1500Lb-in
Bore
1.375 Inch | 34.925 Millimeter