Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5390-170-022

5390-170-022

5390-170-022 BRAKE ASSEMBLY ; FB-375-5/8 90V

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 10.5Lb-ft

Part #

30189862

BDI #

948686

PRICE
$ 2,399.72 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
26112105
EAN
0786582068132
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10.5Lb-ft
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
FB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Maximum RPM
5000
Number of Friction Discs
0
Application
Storage Elevator
Inch - Metric
Inch
Other Features
Electrically Released | Permanent Magnet | Dynamic Braking | UL and CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5390-170-022
Weight / LBS
4.5
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 10.5Lb-ft
Bore
0.625 Inch | 15.875 Millimeter