Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F53C0821-W

F53C0821-W

F53C0821-W UNIBRAKE ; 7/8 ALS 15 115/230/60V

Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft

Part #

30194386

BDI #

956384

PRICE
$ 1,296.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
23153100
EAN
0786582988973
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Enclosure
TE
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
3
Lead Wire Position
External
Application
Material Handling | Food Processing | Machine Tools
Inch - Metric
Inch
Other Features
External Manual Release Lever | Torque Adjustable
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Bore
0.875 Inch | 22.225 Millimeter