Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C230-5/8

C230-5/8

C230-5/8 MECHANICAL CLUTCH

Clutch; Manual Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 15Lb-ft; 0 Stop Collar; Mechanical; C Series; 6350 Max RPM

Part #

C23058

BDI #

983100

PRICE
$ 2,772.44 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.812
UNSPSC
26111912
EAN
0698672019491
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Sheave
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Friction Disc
Motion Type
Starting
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Tradename
ROTO-CAM
Product Series
C
Housing Style
Cylindrical
Maximum RPM
6350
Number of Friction Discs
2
Adjusting Type
ManualClutchesandBrakes
Application
Conveyors | Pump | Generator | Agricultural Equipments
Inch - Metric
Inch
Other Features
Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
Category - BDI
Clutches and Brakes
Product Group - BDI
460
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
C23058
Weight / LBS
4
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 15Lb-ft; 0 Stop Collar; Mechanical; C Series; 6350 Max RPM
Bore
0.625 Inch | 15.875 Millimeter