Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M208-20-001

M208-20-001

M208-20-001 ; PSI8SHICCW1.25B1ST

Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 31.75MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 2500Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 300RPM Max Speed

Part #

M208-20-001

BDI #

844350

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.746
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
1
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Adjusting Type
Manual
Application
Industrial
Inch - Metric
Metric
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
8.25
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 31.75MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 2500Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 300RPM Max Speed
Bore
1.25 Inch | 31.75 Millimeter