Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

801753

801753

801753 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Shaft Mount; Maximum Static Torque Clutch-

Part #

801753

BDI #

455290

PRICE
$ 2,637.16 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
EAN
0662284255271
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-406Lb-in | Brake-455Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145TC
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.5HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
High Coefficient Clutch and Brake Facing | Black Oxide Finish | Open Design | NEMA
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801753
Weight / LBS
40
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Shaft Mount; Maximum Static Torque Clutch-
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter