Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

909904

910001

910001 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 5H35P-1 0.625 BLANK

Clutch; Pneumatic Activation; Straight|Reborable Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 3-1/2" Pilot Diameter

Part #

910001

BDI #

455750

PRICE
$ 1,672.82 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.164
EAN
0662284162456
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Static Torque 610 to 2450Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3200
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Blank Bore
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
910001
Weight / LBS
11.4
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 3-1/2" Pilot Diameter
Bore
0.625 Inch | 15.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
3.499 Inch | 88.875 Millimeter