Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

910098

910098

910098 SPRING ENGAGED CLUTCH ; NON RETURNABLE 1" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 1480Lb-in

Part #

910098

BDI #

457679

PRICE
$ 4,182.90 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.967
EAN
0662284253789
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 1480Lb-in
Product Type
Tooth Clutch
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
5H-SE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3200
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Flange Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
910098
Weight / LBS
15.38
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 1480Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter