Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

965305

965305

965305 FLANGE MOUNT BRAKE ; NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Minimum Static Torque 94N

Part #

965305

BDI #

461938

PRICE
$ 5,278.34 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.313
EAN
0662284302555
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 94Nm
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
EMB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
132M | 132S
Drive Arrangement
Face Mount
Maximum RPM
5000
Pressure
10.3bar
Thermal Capacity
0.22KW
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
965305
Weight / LBS
62.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Minimum Static Torque 94N
Bore
1.496 Inch | 38 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter