Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2460Z135G1

33-2460Z135G1 ; .18/.25HP 1750RPM DC D71D 3320P TENV B5

DC Motor; 1/4HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B5 Face Mounting; Base; 0.552" Shaft Diameter; 11.61" Overall Length

Part #

33-2460Z135G1

BDI #

20106391

PRICE
$ 1,076.16 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.977
UNSPSC
26100000
Horse Power
1/4HP
Frame Size
D71D
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid | B5 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
DC Motor; 1/4HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B5 Face Mounting; Base; 0.552" Shaft Diameter; 11.61" Overall Length
Overall Length
11.61 Inch | 294.894 Millimeter
Shaft Diameter
0.552 Inch | 14.021 Millimeter