Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B438020

B438020 ; POR 37KW 2900RPM DC MOTOR

DC Motor; Shunt Wound; 37HP; LGK2008Y Frame Size; 2900 Sync RPM; 220V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 55MM Shaft Diameter; 200MM Base to Center Height; 1032MM Overall Length

Part #

B438020

BDI #

21802452

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.535
UNSPSC
26100000
Horse Power
37HP
Frame Size
LGK2008Y
Sync RPM
2900
Voltage
220
Current
DC
Enclosure
IC411
Frame Profile
IEC
Mounting Method
Foot Mounted | W6 Face
Base
Yes
Inch - Metric
Metric
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1710
Long Description
DC Motor; Shunt Wound; 37HP; LGK2008Y Frame Size; 2900 Sync RPM; 220V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 55MM Shaft Diameter; 200MM Base to Center Height; 1032MM Overall Length
Overall Length
40.63 Inch | 1032 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Base to Center Height
7.874 Inch | 200 Millimeter