Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CECP83581T-5

CECP83581T-5

CECP83581T-5 ; 1HP 1800RPM 575V 143TC

AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.38" Overall Length; 87.5% Efficiency Full Load

Part #

CECP83581T-5

BDI #

18453757

PRICE
$ 1,668.00 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
32.2
UNSPSC
26101115
EAN
0781568716106
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Severe Duty IEEE 841 Petrochem
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
71
Long Description
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.38" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.38 Inch | 339.852 Millimeter