Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CECP83770T-4

CECP83770T-4

CECP83770T-4 ; 7.5HP 1765RPM 3PH 60HZ

AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.94" Overall Length; 91.7% Efficiency Full Load

Part #

CECP83770T-4

BDI #

125713

PRICE
$ 2,935.50 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
80.726
UNSPSC
26101112
EAN
0781568347423
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
178
Long Description
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.94" Overall Length; 91.7% Efficiency Full Load
Overall Length
20.94 Inch | 531.876 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter