Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5007R

D5007R

D5007R DC MOTOR ; 7.5 1750 DPG C1811ATZ STRT SHUNT

DC Motor; Shunt Wound; 7-1/2HP; C1811ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26.38" Overall Length

Part #

D5007R

BDI #

126399

PRICE
$ 23,919.08 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
104.308
UNSPSC
26101201
EAN
0781568462607
Horse Power
7-1/2HP
Frame Size
C1811ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
230
Long Description
DC Motor; Shunt Wound; 7-1/2HP; C1811ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26.38" Overall Length
Overall Length
26.38 Inch | 670.052 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter