Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5140R-BV

D5140R-BV

D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV

DC Motor; Shunt Wound; 40HP; LC2512ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 34.94" Overall Length

Part #

D5140R-BV

BDI #

126478

PRICE
$ 55,118.74 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
295.692
UNSPSC
26101201
EAN
0781568463284
Horse Power
40HP
Frame Size
LC2512ATZ
Sync RPM
1150
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
652
Long Description
DC Motor; Shunt Wound; 40HP; LC2512ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 34.94" Overall Length
Overall Length
34.94 Inch | 887.476 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter